Siding Box Kit, Vertical, Weatherproof, Non-Metallic

Item #: 0283212

Cat #: 8081

UPC: 018997808127

$ 14.03 EA
Company wide:
0 in stock
Documents & Guides
Siding Box Kit (Cover Only), Vertical, Weatherproof, Depth: 1.125 Inch, Without Flange, Non-Metallic

Overview

Siding Box Kit (Cover Only), Vertical, Weatherproof, Depth: 1.125 Inch, Without Flange, Non-Metallic
Also known as: 018997808127, 8081, ARL8081

Specifications

Gangs: 1
Color: White
Depth: 1.125 in
Height: 6.500 in
Width: 6.500 in
Gangs: 1
Depth: 1.125 in
Width: 6.500 in
Color: White
Height: 6.500 in