16 RELAY FEED THROUGH PANEL-XPS16-FT

Item #: 0283201

Cat #: XPS16-FT

UPC: 027557180634

Company wide:
0 in stock
Documents & Guides
16 RELAY FEED THROUGH PANEL-XPS16-FT

Overview

16 RELAY FEED THROUGH PANEL-XPS16-FT

Softswitch 128 Switching System Power Panel, 16 relay feed through, 120V/277V/16A

Also known as: 027557180634, XPS16-FT, LUTXPS16FT

Specifications

Mounting: Device
Color: Black
Poles: 1
Type: Relay Panel
Mounting: Device
Poles: 1
Color: Black
Type: Relay Panel