(3) 1/0 AWG with (1) 4 AWG Ground, Feeder Cable, 1000'

Item #: 0283176

Cat #: 1A3MCAGX1000

UPC: 739373943989

$ 5.36 FT
Company wide:
6,148 in stock
Documents & Guides
(3) 1/0 AWG with (1) 4 AWG Ground, Aluminum, 600 Volts, Feeder Cable, No Jacket, 1000 Foot Reel

Overview

(3) 1/0 AWG with (1) 4 AWG Ground, Aluminum, 600 Volts, Feeder Cable, No Jacket, 1000 Foot Reel

Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.

Also known as: 739373943989, 1A3MCAGX1000

Specifications

Conductors: 3
Length: 1000 ft, Cut to Length
Jacket: Aluminum
Gauge: 1/0 AWG
Volts AC: 600
Material: Aluminum
Conductors: 3
Jacket: Aluminum
Volts AC: 600
Length: 1000 ft, Cut to Length
Gauge: 1/0 AWG
Material: Aluminum

Customer Reviews

No reviews for this product
(0)