PLATT logo

Aluminum Feeder Cable, 1/3 w/Ground

Item #: 0283175
Cat #: 13MCAGX1000
UPC: 662927471389
$ 7.20 FT
Company wide:
15,123 in stock
(3) 1 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(3) 1 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Type MC Cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable.
Also known as: 662927471389, 13MCAGX1000, 13mcwgcopper

Specifications

Gauge: 1
Conductors: 3
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Gauge: 1
Jacket: Aluminum
Volts AC: 600
Conductors: 3
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)