15A Industrial Grade Decora Receptacle, 5-15R, Ivory

Item #: 0283132

Cat #: TDR15-S2I

UPC: 078477762318

$ 23.68 EA
Company wide:
0 in stock
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Tamper Resistant Decora Duplex Receptacle, 2-Pole 3-Wire, NEMA 5-15R, 15A-125V, Ivory, Back And Side Wired, Self Grounding, Triple-combination-head Screws, Commercial Spec Grade - 2 Plug Controlled Markings Universal Marking Orientation

Also known as: 078477762318, TDR15-S2I, LEVTDR15S2I

Specifications

Poles: 2
Type: Tamper-Resistant, Controlled
Amps: 15
Material: Thermoplastic
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Tamper-Resistant, Controlled
Material: Thermoplastic
Volts AC: 125