15A Industrial Grade Decora Receptacle, 5-15R, Brown

Item #: 0283131

Cat #: TDR15-S1

UPC: 078477762301

$ 24.72 EA
Company wide:
0 in stock
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Brown

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Also known as: 078477762301, TDR15-S1, LEVTDR15S1

Specifications

Color: Brown
Type: Tamper-Resistant, Controlled, Duplex
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Material: Nylon/Polypropylene
Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Type: Tamper-Resistant, Controlled, Duplex
Volts AC: 125
Material: Nylon/Polypropylene