20A TR Commercial Grade Duplex Receptacle, 5-20R, Brown

Item #: 0283118

Cat #: TBR20-S2

UPC: 078477761021

$ 17.34 EA
Company wide:
0 in stock
Duplex Receptacle Outlet, Commercial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown
Also known as: 078477761021, TBR20-S2, LEVTBR20S2

Specifications

Color: Brown
Material: Polypropylene
Color: Brown
Material: Polypropylene