20A TR Commercial Grade Duplex Receptacle, 5-20R, White

Item #: 0283093

Cat #: TBR20-S1W

UPC: 078477760970

$ 18.52 EA
Company wide:
0 in stock
Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Also known as: 078477760970, TBR20-S1W, LEVTBR20S1W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Polypropylene
Amps: 20
NEMA Configuration: 5-20R
Color: White
Material: Polypropylene