20A 125V TR GFCI

Item #: 0283058

Cat #: GFTR2-KW

UPC: 078477708217

Company wide:
0 in stock

Overview

20A 125V TR GFCI

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim GFCI, Monochromatic, back and side wired, wallplate/faceplate sold separately, self grounding clip included - White

Also known as: 078477708217, GFTR2-KW, LEVGFTR2KW

Specifications

Material: Polycarbonate, Thermoplastic, Steel
Color: White
Material: Polycarbonate, Thermoplastic, Steel
Color: White