15A TR Residential Grade Decora Receptacle, 5-15R, White

Item #: 0283043

Cat #: T5325-SW

UPC: 078477429396

$ 5.01 EA
Company wide:
0 in stock
Documents & Guides
15 Amp NEMA 5-15R 2 Pole 3-Wire Tamper Resistant Decora Duplex Receptacle, Self Grounding, White

Overview

15 Amp NEMA 5-15R 2 Pole 3-Wire Tamper Resistant Decora Duplex Receptacle, Self Grounding, White
Also known as: 078477429396, T5325-SW, LEVT5325SW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White