15A TR Residential Grade Duplex Receptacle, 5-15R,

Item #: 0283039

Cat #: T5320-ST

UPC: 078477429358

$ 2.36 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle, Straight Blade, Self-Grounding, Quickwire Push-In & Side, UL/CSA

Overview

15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle, Straight Blade, Self-Grounding, Quickwire Push-In & Side, UL/CSA

15 Amp, 125 Volt, Tamper Resistant, Duplex Receptacle, Residential Grade, Self Grounding, Light Almond

Also known as: 078477429358, T5320-ST, LEVT5320ST

Specifications

Mounting: Screw
Color: Light Almond
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Mounting: Screw
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Material: Thermoplastic