Transformer, Dry Type, DT-3, 480 - 208Y/120VAC, 150kVA, CU Winding, 150°C Rise

Item #: 0282976

Cat #: V48M28T4916CU

UPC: 786680192098

$ 23858.63 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, DT-3 (3-Phase), Primary 480 Volt AC, Taps: 2 at +2.5% /4 at -2.5%, Secondary 208Y/120 Volt AC, 150°C Rise w/ 200°C Insulation System, 150 kVA, Copper Windings

Overview

Transformer, Dry Type, DT-3 (3-Phase), Primary 480 Volt AC, Taps: 2 at +2.5% /4 at -2.5%, Secondary 208Y/120 Volt AC, 150°C Rise w/ 200°C Insulation System, 150 kVA, Copper Windings

DOE 2016 efficient general-purpose single- and three-phase transformers for commercial, industrial, and lighting applications. Standard 150°C temperature rise, 220°C insulation system, available in NEMAT 2 and 3R (with weather shields) enclosures.

Also known as: 786680192098, V48M28T4916CU, CUTV48M28T4916CU

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y