
Heat Shrink, Medium-Wall, 1/0 - 250mcm AWG, 48", Black
Item #: 0282970
Cat #: IMCSN-1500-48"-Bla
UPC: 054007588139
$ 65.81 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1/0 - 250MCM AWG, Shrink Ratio: 3:1, Cable Diameter Range: 0.5" - 1.30", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Overview
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 1/0 - 250MCM AWG, Shrink Ratio: 3:1, Cable Diameter Range: 0.5" - 1.30", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
3M™ Heat Shrink Medium-Wall Cable Sleeves IMCSN are designed to provide reliable performance for electrical splices, connections, and terminations, as well as mechanical and environmental protection.
Also known as: 054007588139, IMCSN-1500-48"-Bla, MMMIMCSN150048A
Specifications
| Volts AC: | 1kV |
| Color: | Black |
| Length: | 48 in |
| Allowable Gauge Range: | 1/0 - 250 |
| Volts AC: | 1kV |
| Length: | 48 in |
| Color: | Black |
| Allowable Gauge Range: | 1/0 - 250 |