LED Wallpack, 58W, 40K, Carbon Bronze

Item #: 0282895

Cat #: XTOR6BRLWPC1

UPC: 080083775293

Company wide:
0 in stock
Crosstour MAXX LED Wallpack, 58 Watt, Wall Mount, Refractive Lens, 4000K, 120-277V, Carbon Bronze, 120V PC

Overview

Crosstour MAXX LED Wallpack, 58 Watt, Wall Mount, Refractive Lens, 4000K, 120-277V, Carbon Bronze, 120V PC
Also known as: 080083775293, XTOR6BRLWPC1, LMKXTOR6BRLWPC1

Specifications

Color: Carbon Bronze
Wattage: 58
Type: Wall Mount
Color: Carbon Bronze
Type: Wall Mount
Wattage: 58