Ground Bushing With Lug, 2" Diameter, 14-4 AWG, Steel With Zinc Finish

Item #: 0282872

Cat #: GB200BGL

UPC: 662364202539

$ 20.75 EA
Company wide:
457 in stock
Documents & Guides
Ground Bushing With Lug, Threaded, 2 Inch Diameter, 14-4 AWG, Steel With Zinc Finish

Overview

Ground Bushing With Lug, Threaded, 2 Inch Diameter, 14-4 AWG, Steel With Zinc Finish

American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.

Also known as: 662364202539, GB200BGL, AMFGB200BGL

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Allowable Gauge Range: 14 - 4
Insulation: Insulated
Material: Steel
Finish: Zinc
Insulation: Insulated
Diameter: 2 in
Allowable Gauge Range: 14 - 4