Ground Bushing With Lug, 1-1/4" Diameter, 14 - 4 AWG, Steel With Zinc Finish

Item #: 0282868

Cat #: GB125BGL

UPC: 662364201532

$ 12.04 EA
Company wide:
258 in stock
Documents & Guides
Ground Bushing With Lug, Threaded, 1-1/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish

Overview

Ground Bushing With Lug, Threaded, 1-1/4 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish

American Fittings ground bushings are made in the USA, and are twice the strength and durability of die cast and malleable iron.

Also known as: 662364201532, GB125BGL, AMFGB125BGL

Specifications

Diameter: 1 1/4 in
Material: Steel
Finish: Zinc
Allowable Gauge Range: 14 - 4
Insulation: Insulated
Diameter: 1 1/4 in
Finish: Zinc
Insulation: Insulated
Material: Steel
Allowable Gauge Range: 14 - 4