Wireway, Type 1, Hinged-Cover, 8" x 8" x 36", Steel, Gray, No KOs

Item #: 0282854

Cat #: F88G36

UPC: 783510526207

$ 281.18 EA
Company wide:
51 in stock
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.

Overview

Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.

Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.

Also known as: 783510526207, F88G36, HOFF88G36

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 36 in
Height: 8 in
Knockouts: No