3" PVC 22-1/2° Elbow, 30" Radius, Schedule 40, Gray

Item #: 0282831

Cat #: 3P2212X30

UPC:

$ 51.44 EA
Company wide:
0 in stock
3 Inch PVC 22-1/2 Degree Sweep Elbow, 30 Inch Radius, Gray, Schedule 40

Overview

3 Inch PVC 22-1/2 Degree Sweep Elbow, 30 Inch Radius, Gray, Schedule 40
Also known as: 3P2212X30

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 22 1/2°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 22 1/2°