Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0282818

Cat #: B122A-UPC

UPC: 034481091332

$ 1.44 EA
Company wide:
7,366 in stock
Documents & Guides
Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/2", Cubic Inches: 22.5", Includes Clamps

Overview

Switch/Outlet Box, 1-Gang, Nail-On, Non-Metallic, Depth: 3-1/2", Cubic Inches: 22.5", Includes Clamps

Carlon® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service free product life.

Also known as: 034481091332, B122A-UPC, CARB122AUPC

Specifications

Depth: 3 1/2 in
Color: Blue
Mounting: Clamp, Nail On
Gangs: 1
Cubic Inches: 22 in³
Depth: 3 1/2 in
Mounting: Clamp, Nail On
Cubic Inches: 22 in³
Color: Blue
Gangs: 1