This product has been discontinued.

Conduit Clamp, 6", Right Angle, Malleable Iron
Item #: 0282758
Cat #: PC600RA
UPC: 781381324571
Company wide:
0
in stock
Discontinued
Documents & Guides
Conduit Clamp, 6 Inch, Right Angle, Type PC, Malleable Iron, For Use With Rigid/IMC/EMT Conduit
Overview
Conduit Clamp, 6 Inch, Right Angle, Type PC, Malleable Iron, For Use With Rigid/IMC/EMT Conduit
Also known as: 781381324571, PC600RA, APPPC600RA
Features & Benefits
- Click-Fit design quickly installs into enclosure wall; no tools or screws required
- Opens with the flick of a finger for easy filter replacement
- Enclosure side wall mounting
- Reverse airflow option on HF13 models available to push/pull air through higher static pressure
- HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF10 Side-Mount Filter Fan, HF1016514 item is rated 115V 103CFM colored Lt Gray.
- Similar cut-out sizes as other filter fan manufacturers
- Terminal block connections
- Optional thermostat available to save energy and extend service life
- Hinged grille remains attached after opening
- Size rage from 4 inch (102 mm) to 13 inch (325 mm)
Specifications
| Material: | Malleable Iron |
| Diameter: | 6 in |
| Material: | Malleable Iron |
| Diameter: | 6 in |