4' 190W Linear LED Wet Location

Item #: 0282703

Cat #: ILW190LED4WD

UPC: 765364925696

$ 772.16 EA
Company wide:
0 in stock
4' 190W Linear LED Wet Location, 4500K, Lumens: 27060, Multi-Volt, Hours: 200,000

Overview

4' 190W Linear LED Wet Location, 4500K, Lumens: 27060, Multi-Volt, Hours: 200,000

Atlas’ LED wet location fixtures are the highest quality available and feature glare free lenses, efficiencies up to 144 lumens per watt, and an IP ratings of 65, 66 & 67. All six LED wet location models have a 45°C ambient temperature with a 91% lumen output rating at 200,000 hours.

Also known as: 765364925696, ILW190LED4WD, ATAILW190LED4WD

Specifications

Material: Composite
Color: White
Mounting: Chain
Material: Composite
Mounting: Chain
Color: White