12 Amp Fast-Acting Midget Fuse, Fibre, 13/32" x 1-1/2", 250V

Item #: 0282663

Cat #: BAF-12

UPC: 051712320115

$ 12.24 EA
Company wide:
0 in stock
Documents & Guides
12 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps

Overview

12 Amp Fast-Acting Midget Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V, Fibre Tube, Nickel Plated Brass Endcaps
Also known as: 051712320115, BAF-12, BUSBAF12

Specifications

Speed: Fast Acting
Material: Fiber
Type: Fuse
Amps: 12
Interrupt Rating DC: 750, 10 kA
Class: Midget
Speed: Fast Acting
Type: Fuse
Interrupt Rating DC: 750, 10 kA
Material: Fiber
Amps: 12
Class: Midget