
Raceway Blank End Fitting, 3000 Series, Steel, Ivory, 1/2" & 3/4" KOs
Item #: 0282641
Cat #: V3010B
UPC: 786776105254
$ 5.56 EA
Company wide:
21
in stock
Documents & Guides
Steel, Blank End Fitting, 3000 Series. Size: 2-1/8" Length, 1-7/8" Width, 11/16" Height. Includes: Concentric 1/2", 3/4" Trade Size KOs. Ivory.
Overview
Steel, Blank End Fitting, 3000 Series. Size: 2-1/8" Length, 1-7/8" Width, 11/16" Height. Includes: Concentric 1/2", 3/4" Trade Size KOs. Ivory.
3000 ® Series Raceway provides wiring capacities for small to medium size installations. Power, communication, or A/V devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. 3000 Series Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications
Also known as: 786776105254, V3010B, WMDV3010B
Specifications
| Length: | 2 1/8 in |
| Height: | 11/16 in |
| Width: | 1 7/8 in |
| Color: | Ivory |
| Material: | Steel |
| Length: | 2 1/8 in |
| Width: | 1 7/8 in |
| Material: | Steel |
| Height: | 11/16 in |
| Color: | Ivory |