External Corner Coupling / 3000 Series Raceway, Steel, Ivory

Item #: 0282640

Cat #: V3018AE

UPC: 786776105384

$ 34.84 EA
Company wide:
0 in stock
Steel, External Corner, 3000 Series. Size: 4" Length, 1-1/4" Width. Ivory.

Overview

Steel, External Corner, 3000 Series. Size: 4" Length, 1-1/4" Width. Ivory.

3000 ® Series Raceway provides wiring capacities for small to medium size installations. Power, communication, or A/V devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. 3000 Series Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications

Also known as: 786776105384, V3018AE, WMDV3018AE

Specifications

Color: Ivory
Length: 4 in
Material: Steel
Color: Ivory
Material: Steel
Length: 4 in