Raceway 90° Flat Elbow, Steel, Ivory, 6000 Series

Item #: 0282633

Cat #: V6011TX

UPC: 786776105544

$ 74.51 EA
Company wide:
1 in stock
Steel, 90° Flat Elbow Fitting, Combination, 6000 Series, Size: Color: Ivory.

Overview

Steel, 90° Flat Elbow Fitting, Combination, 6000 Series, Size: Color: Ivory.

6000® Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat™ finish. 6000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.

Also known as: 786776105544, V6011TX, WMDV6011TX

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel