Raceway Base, 3000 Series, Steel, Ivory, 2-3/4" x 1-15/32" x 10'

Item #: 0282624

Cat #: V3000B

UPC: 786776105193

$ 5.90 FT
Company wide:
220 in stock
Raceway Base, 3000 Series, Steel, Ivory, 10' Length, 2-3/4" Width, 1-15/32" Height. .040" Steel, Package Quantity: 10.

Overview

Raceway Base, 3000 Series, Steel, Ivory, 10' Length, 2-3/4" Width, 1-15/32" Height. .040" Steel, Package Quantity: 10.

3000 ® Series Raceway provides wiring capacities for small to medium size installations. Power, communication, or A/V devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. 3000 Series Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.

Also known as: 786776105193, V3000B, WMDV3000B

Specifications

Color: Ivory
Material: Steel
Length: 10 ft
Color: Ivory
Length: 10 ft
Material: Steel