Raceway Base, 6000 Series, Steel, Ivory, 4-3/4" x 4" x 10'

Item #: 0282621

Cat #: V6000B-10

UPC: 786776105490

$ 17.74 FT
Company wide:
70 in stock
Steel, Base, 6000 Series. Size: 120" Length, 4-3/4" Width, 4' Height. Ivory.

Overview

Steel, Base, 6000 Series. Size: 120" Length, 4-3/4" Width, 4' Height. Ivory.

6000® Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat™ finish. 6000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.

Also known as: 786776105490, V6000B-10, WMDV6000B10

Specifications

Height: 4 in
Color: Ivory
Material: Steel
Length: 10 ft
Height: 4 in
Material: Steel
Color: Ivory
Length: 10 ft