60 Amp, 130V, Automotive Fuses

Item #: 0282615

Cat #: CCK060

UPC: 079458008494

Call for price
Company wide:
0 in stock
Documents & Guides
60 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

60 Amp, 130V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008494, CCK060, LFUCCK060

Specifications

Volts DC: 130
Speed: Time Delay, Slow Blow
Amps: 60
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 10 kA
Volts DC: 130
Amps: 60
Mounting: Bolt In
Speed: Time Delay, Slow Blow
Class: Lift-Truck Type
Interrupt Rating DC: 10 kA