16 AWG MTW, Yellow, 5000'

Item #: 0282562

Cat #: 16MTWSTRYELX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 5000' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Yellow, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 16MTWSTRYELX5000

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Yellow
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Yellow
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded