THHN/THWN-2-400MCM-GRAY CU STR

Item #: 0282501

Cat #: 400THHNCSTRGRA

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-400MCM-GRAY CU STR

Overview

THHN/THWN-2-400MCM-GRAY CU STR
Also known as: 400THHNCSTRGRA

Specifications

Gauge: 400 kcmil
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 400 kcmil
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: Gray
Conductors: 1