THHN/THWN-2-400MCM-BROWN CU STR

Item #: 0282498

Cat #: 400THHNCSTRBRO

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-400MCM-BROWN CU STR

Overview

THHN/THWN-2-400MCM-BROWN CU STR
Also known as: 400THHNCSTRBRO

Specifications

Color: Brown
Gauge: 400 kcmil
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Gauge: 400 kcmil
Material: Copper
Conductors: 1