Sustainable

TCP LED17P38D27KFLB

Item #: 0282469
Cat #: LED17P38D27KFLB
UPC: 762148265795
$ 24.86 EA
Company wide:
0 in stock

Overview

TCP LED17P38D27KFLB LED 17W P
Also known as: 762148265795, LED17P38D27KFLB, TCPLED17P38D27KFLB

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Base: Medium Screw (E26)
Wattage: 17
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Lumens: 1200

Customer Reviews

No reviews for this product
(0)