17W PAR38 LED Lamp, 50K

Item #: 0282467

Cat #: LED17P38D50KNFL

UPC: 762148256731

Call for price
Company wide:
0 in stock
TCP LED17P38D50KNFL LED 17W P

Overview

TCP LED17P38D50KNFL LED 17W P
Also known as: 762148256731, LED17P38D50KNFL, TCPLED17P38D50KNFL

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1300
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 5000 (Bright White)
Wattage: 17
Lumens: 1300
Shape: PAR38 (Sealed Beam)