Sustainable

TCP LED17P38D24KNFL

Item #: 0282465
Cat #: LED17P38D24KNFL
UPC: 762148248156
$ 24.86 EA
Company wide:
0 in stock

Overview

TCP LED17P38D24KNFL LED 17W P
Also known as: 762148248156, LED17P38D24KNFL, TCPLED17P38D24KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 17
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Base: Medium Screw (E26)
Wattage: 17
Lumens: 1200
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)

Customer Reviews

No reviews for this product
(0)