Sustainable

TCP LED14P38D41KFLB

Item #: 0282461
Cat #: LED14P38D41KFLB
UPC: 762148266051
$ 22.80 EA
Company wide:
0 in stock
TCP LED14P38D41KFLB LED 14W P

Overview

TCP LED14P38D41KFLB LED 14W P
Also known as: 762148266051, LED14P38D41KFLB, TCPLED14P38D41KFLB

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Lumens: 1150
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 82
Wattage: 14

Customer Reviews

No reviews for this product
(0)