14W PAR38 LED Lamp, 50K

Item #: 0282454

Cat #: LED14P38D50KNFL

UPC: 762148256762

Call for price
Company wide:
0 in stock
TCP LED14P38D50KNFL LED 14W P

Overview

TCP LED14P38D50KNFL LED 14W P
Also known as: 762148256762, LED14P38D50KNFL, TCPLED14P38D50KNFL

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 5000 (Bright White)
Lumens: 1150
Shape: PAR38 (Sealed Beam)