Sustainable

TCP LED14P38D35KNFL

Item #: 0282453
Cat #: LED14P38D35KNFL
UPC: 762148248248
$ 22.80 EA
Company wide:
0 in stock
TCP LED14P38D35KNFL LED 14W P

Overview

TCP LED14P38D35KNFL LED 14W P
Also known as: 762148248248, LED14P38D35KNFL, TCPLED14P38D35KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1125
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Lumens: 1125
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)