Sustainable

TCP LED14P38D24KNFL

Item #: 0282450
Cat #: LED14P38D24KNFL
UPC: 762148248217
$ 22.80 EA
Company wide:
0 in stock
Documents & Guides
TCP LED14P38D24KNFL LED 14W P

Overview

TCP LED14P38D24KNFL LED 14W P
Also known as: 762148248217, LED14P38D24KNFL, TCPLED14P38D24KNFL

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 14
Shape: PAR38 (Sealed Beam)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: PAR38 (Sealed Beam)
Lumens: 1050
Wattage: 14

Customer Reviews

No reviews for this product
(0)