Sustainable

TCP LED14P30D41KSPB

Item #: 0282447
Cat #: LED14P30D41KSPB
UPC: 762148266181
$ 22.80 EA
Company wide:
0 in stock

Overview

TCP LED14P30D41KSPB LED 14W P
Also known as: 762148266181, LED14P30D41KSPB, TCPLED14P30D41KSPB

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Base: Medium Screw (E26)
Lumens: 1150
Color Rendering Index (CRI): 82
Wattage: 14

Customer Reviews

No reviews for this product
(0)