14W PAR30 LED Lamp, 30K

Item #: 0282446

Cat #: LED14P30D30KSPB

UPC: 762148266150

Company wide:
0 in stock

Overview

TCP LED14P30D30KSPB LED 14W P
Also known as: 762148266150, LED14P30D30KSPB, TCPLED14P30D30KSPB

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1100
Wattage: 14
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Screw (E26)
Lumens: 1100