14W PAR30 LED Lamp, 27K

Item #: 0282445

Cat #: LED14P30D27KSPB

UPC: 762148266129

Company wide:
0 in stock
TCP LED14P30D27KSPB LED 14W P

Overview

TCP LED14P30D27KSPB LED 14W P
Also known as: 762148266129, LED14P30D27KSPB, TCPLED14P30D27KSPB

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Lumens: 1050
Wattage: 14