14W PAR30 LED Lamp, 24K

Item #: 0282443

Cat #: LED14P30D24KFLB

UPC: 762148260929

Company wide:
0 in stock

Overview

TCP LED14P30D24KFLB LED 14W P
Also known as: 762148260929, LED14P30D24KFLB, TCPLED14P30D24KFLB

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1050
Wattage: 14