Sustainable

TCP LED14P30D41KNFL

Item #: 0282441
Cat #: LED14P30D41KNFL
UPC: 762148245964
$ 22.80 EA
Company wide:
0 in stock
TCP LED14P30D41KNFL LED 14W P

Overview

TCP LED14P30D41KNFL LED 14W P
Also known as: 762148245964, LED14P30D41KNFL, TCPLED14P30D41KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Base: Medium Screw (E26)
Lumens: 1150
Color Rendering Index (CRI): 82
Wattage: 14

Customer Reviews

No reviews for this product
(0)