5W S14 LED Lamp, 27K

Item #: 0282437

Cat #: LED5E26S1427KF

UPC: 762148256489

Call for price
Company wide:
0 in stock
TCPI LED5E26S1427KF LED 5W S14 - 2700K FROSTED

Overview

TCPI LED5E26S1427KF LED 5W S14 - 2700K FROSTED
Also known as: 762148256489, LED5E26S1427KF, TCPLED5E26S1427KF

Specifications

Wattage: 5
Color: Frosted
Lumens: 300
Shape: S14 (Straight)
Color Temperature: 2700 (Warm White)
Wattage: 5
Lumens: 300
Color Temperature: 2700 (Warm White)
Color: Frosted
Shape: S14 (Straight)