5W B11 LED Lamp, 27K

Item #: 0282435

Cat #: LED5E26B1127KF

UPC: 762148234982

Call for price
Company wide:
0 in stock
LED EliteÖ Decorative 5W Dimmable Blunt Tip B11 Frosted 2700K

Overview

LED EliteÖ Decorative 5W Dimmable Blunt Tip B11 Frosted 2700K
Also known as: 762148234982, LED5E26B1127KF, TCPLED5E26B1127KF

Specifications

Base: Medium Screw (E26)
Wattage: 5
Color: Frosted
Color Rendering Index (CRI): 80
Lumens: 350
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color: Frosted
Lumens: 350
Wattage: 5
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)