4W G16 LED Lamp, 27K

Item #: 0282430

Cat #: LED4E26G1627KF

UPC: 762148235071

Call for price
Company wide:
0 in stock
Documents & Guides
TCP LED4E26G1627KF LED 4W G16

Overview

TCP LED4E26G1627KF LED 4W G16
Also known as: 762148235071, LED4E26G1627KF, TCPLED4E26G1627KF

Specifications

Wattage: 4
Lumens: 200
Wattage: 4
Lumens: 200