17W PAR38 LED Lamp, 35K

Item #: 0282420

Cat #: LED17P38D35KFL

UPC: 762148248170

Call for price
Company wide:
0 in stock
TCP LED17P38D35KFL LED 17W P3

Overview

TCP LED17P38D35KFL LED 17W P3
Also known as: 762148248170, LED17P38D35KFL, TCPLED17P38D35KFL

Specifications

Lumens: 1275
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Lumens: 1275
Shape: PAR38 (Sealed Beam)
Wattage: 17
Color Temperature: 3500 (Neutral White)