14W PAR38 LED Lamp, 35K

Item #: 0282415

Cat #: LED14P38D35KSP

UPC: 762148248255

Call for price
Company wide:
0 in stock
TCP LED14P38D35KSP LED 14W P3

Overview

TCP LED14P38D35KSP LED 14W P3
Also known as: 762148248255, LED14P38D35KSP, TCPLED14P38D35KSP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1125
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Lumens: 1125
Shape: PAR38 (Sealed Beam)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 3500 (Neutral White)