14W PAR30 LED Lamp, 41K

Item #: 0282409

Cat #: LED14P30D41KSP

UPC: 762148245971

Company wide:
0 in stock
TCP LED14P30D41KSP LED 14W P3

Overview

TCP LED14P30D41KSP LED 14W P3
Also known as: 762148245971, LED14P30D41KSP, TCPLED14P30D41KSP

Specifications

Lumens: 1150
Wattage: 14
Lumens: 1150
Wattage: 14