Sustainable

TCP LED14P30D35KSP

Item #: 0282408
Cat #: LED14P30D35KSP
UPC: 762148248323
$ 22.80 EA
Company wide:
0 in stock

Overview

TCP LED14P30D35KSP LED 14W P3
Also known as: 762148248323, LED14P30D35KSP, TCPLED14P30D35KSP

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1125
Wattage: 14
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Lumens: 1125
Color Temperature: 3500 (Neutral White)
Color Rendering Index (CRI): 82
Wattage: 14

Customer Reviews

No reviews for this product
(0)